Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 5623433
  • Zoro # G7680169

product price: 
$
10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623433
Zoro #
G7680169
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308MU
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
CCMT3252MU
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Coating
Tin
Number of Cutting Edges
2
Chip-Breaker Code
MU
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application
Cast Iron
ANSI Code
CCMT3252MU
Cutting Application
Turning
Manufacturer Grade
WK20CT
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Mounting Hole Dia.
0.1732"
Insert Thickness
5/32"
Nose Radius
0.031"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3252MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.