Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMX, 4, Ceramic

  • Mfr # 2952123
  • Zoro # G2908628

product price: 
$
26.19
/ea
Sold in multiples of 5 for $130.95

Key Features

Insert Shape
Diamond
Insert Style
CNMX
Inscribed Circle
1/2 in
Insert Size
454
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952123
Zoro #
G2908628
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMX
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
CNMX120716T02020
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Coating
Uncoated
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
CNMX454T0820
Steel (P) Compatibility
No
Chip-Breaker Style
On One Side
Manufacturer Grade
CW5025
Material - Machining
Ceramic
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Primary Material Application ISO Code
K
Insert Holding Type
Notch Clamping
Cutting Edge
Chamfered
Number of Cutting Edges
4
Included Angle
80 Degrees
ANSI Code
CNMX454T0820
Material Grade - Machining
Silicon Nitride Ceramic
Material
Ceramic
Style
CNMX
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
454
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.3125"
Thickness
5/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMX454T0820, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.