Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMW, 2, Carbide

  • Mfr # 2564202
  • Zoro # G3932230

product price: 
$
10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM-X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2564202
Zoro #
G3932230
UPC #
4021169377365
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM-X
Insert Material
Carbide
Rake
Positive
ISO Number
CCMW090308
Coating
Bright (Uncoated)
Style
CCMW
Cutting Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Cutting Application
Turning
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
ANSI Code
CCMW090308
Shape
Rhombic
Manufacturer Grade
THM-X
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, S
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Corner Radius
1/32 in
Thickness
1/8 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMW090308, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.