Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 4169460
  • Zoro # G2808668

product price: 
$
7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169460
Zoro #
G2808668
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120416UR
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
8
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
ANSI Number
SNMG434UR
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium
ANSI Code
SNMG434UR
Primary Material Application
Stainless Steel
Manufacturer Grade
WM25CT
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application ISO Code
M
Number of Cutting Edges
8
Material - Machining
Carbide
Finish - Machining
TiN
Chip-Breaker Code
UR
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Shape
Square
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.