Diamond Turning Insert, Diamond, 3, CCMW, 2, Diamond

  • Mfr # 3883136
  • Zoro # G3879064
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883136
Zoro #
G3879064
UPC #
4021169808586
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
CCMW09T308FST
Style
CCMW
Mounting Style
Taper Screw
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
1
Cutting Edge
Sharp Corner
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
ANSI Code
CCMW3252FST
Included Angle
80 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Material Coverage
Single Tip
Cutting Application
Turning
Manufacturer Grade
WDN25U
Material - Machining
Polycrystalline Diamond
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMW3252FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews