Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4170533
  • Zoro # G2811160

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170533
Zoro #
G2811160
UPC #
-
Country of Origin
Multiple
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408UR
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Coating
Tin
ANSI Number
WNMG432UR
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
P
Coating Process
CVD
Number of Cutting Edges
6
Shape
Trigon
Cutting Application
Outside and Inside Diameter Turning
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
ANSI Code
WNMG432UR
Measurement System
Fractional Inch
Chip-Breaker Code
UR
Primary Material Application
Steel
Manufacturer Grade
WP25CT
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.