Shop WIDIA

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 2027768
  • Zoro # G7678190

product price: 
$
12.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2027768
Zoro #
G7678190
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Stainless (M) Compatibility
No
ANSI Number
DCMT2151
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Clearance Angle
7 Degrees
Cutting Application
Turning
Manufacturer Grade
THM
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Number of Cutting Edges
2
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
ANSI Code
DCMT2151
Included Angle
55 Degrees
Primary Material Application ISO Code
H, K, N, S
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Insert Thickness
0.0938"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCMT2151, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.