Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4171932
  • Zoro # G2815220

product price: 
$
8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171932
Zoro #
G2815220
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
ANSI Number
WNMG432RH
Relief Angle
0 Degrees
No. of Edges
6
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Chip-Breaker Code
RH
Manufacturer Grade
WK20CT
Primary Material Application
Cast Iron
Cutting Application
Outside and Inside Diameter Turning
Included Angle
80 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Steel
Finish - Machining
TiN
Coating Process
CVD
ANSI Code
WNMG432RH
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Shape
Trigon
Material - Machining
Carbide
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.