Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 4170461
  • Zoro # G2810573

product price: 
$
9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170461
Zoro #
G2810573
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404ML
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Cutting Direction
Neutral
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DNMG331ML
No. of Edges
4
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Secondary Material Application
Steel
Chip-Breaker Code
ML
ANSI Code
DNMG331ML
Included Angle
55 Degrees
Manufacturer Grade
WP25CT
Finish - Machining
TiN
Material - Machining
Carbide
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Cutting Application
Turning
Secondary Material Application ISO Code
P
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.1500"
Nose Radius
0.016"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG331ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.