Shop WIDIA

Triangle Turning Inserts, Triangle, 0.250 in, TCGT, 60 Degrees, 0.016 in

  • Mfr # 6968759
  • Zoro # G405972442

product price: 
$
17.55
/ea
Sold in multiples of 5 for $87.75

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
0.250 in
Corner Radius
0.016 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6968759
Zoro #
G405972442
UPC #
-
Country of Origin
United States
Item
Triangle Turning Inserts
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
0.250 in
Rake
Positive
ISO Number
TCGT110204AL
Cutting Direction
Neutral
Included Angle
60 Degrees
Primary Material Application ISO Code
N
Coating Process
PVD
Shape
Triangle
Manufacturer Grade
WU05PT
Measurement System
Decimal Inch
Material Grade - Machining
Carbide
Standards
ANSI; ISO
Primary Material Application
Non-Ferrous Metals
Cutting Application
Boring, Chamfering, Facing, Profiling, Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Features
Highly Wear Resistance
Finish - Machining
AlTiN
ANSI Code
TCGT2151AL
Secondary Material Application
Cast Iron, High-Temperature Alloy, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
3
Chip-Breaker Code
AL

Dimensions

Corner Radius
0.016 in
Thickness
0.0938 in
Through Hole Inside Dia.
0.1102 in
Depth of Cut
0.0938 in
Cutting Edge Length
0.4331 in
Fits Chest Size
Highly Wear Resistance

Description

Triangle Turning Inserts, Chip-Breaker Code AL, Inscribed Circle 0.250 in, AlTiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.