Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 3, VBGT, .2, Carbide
- Mfr # 4164551
- Zoro # G2909827
product price:Â
$
14.15
/ea
Sold in multiples of 5 for
$70.75
Key Features
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3/8 in
Insert Size
330
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4164551
- Zoro #
- G2909827
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Insert Size
- 330
- Corner Radius
- 0.0040 in
- Insert Thickness
- 0.1875"
- Mounting Hole Dia.
- 0.173"
- Nose Radius
- 0.004"
- Thickness
- 3/16 in
- Cutting Edge Length
- 16.00mm
Description
Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code VBGT3301P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.