Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 3, VBGW, 1
- Mfr # 6018094
- Zoro # G3878355
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6018094
- Zoro #
- G3878355
- UPC #
- 4056544191977
- Country of Origin
- United States
Dimensions
- Insert Size
- 0.3750"
- Corner Radius
- 1/64 in
- Insert Thickness
- 0.1883"
- Thickness
- 3/16 in
- Cutting Edge Length
- 16.00mm
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code VBGW331S0415MT, Clearance Angle 5 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.