Shop WIDIA

Diamond Turning Insert, Diamond, 4, VNMG, 2, Carbide

  • Mfr # 5908965
  • Zoro # G2819253

product price: 
$
23.59
/ea
Sold in multiples of 5 for $117.95

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908965
Zoro #
G2819253
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG220408MS
ANSI Number
VNMG432MS
Coating
Uncoated
Cast Iron (K) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
ANSI Code
VNMG432MS
Secondary Material Application ISO Code
N, P
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Manufacturer Grade
WU10HT
Shape
Rhombic
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
MS
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Cutting Application
Turning
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
22.14mm

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code VNMG432MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.