Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide

  • Mfr # 4170321
  • Zoro # G2810460

product price: 
$
12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
3305
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170321
Zoro #
G2810460
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160402FP
Mounting Style
Screw
ANSI Number
VBMT3305FP
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Coating
Tin
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Stainless (M) Compatibility
No
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Manufacturer Grade
WP25CT
Included Angle
35 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
ANSI Code
VBMT3305FP
Chip-Breaker Style
On One Side
Cutting Application
Turning
Chip-Breaker Code
FP
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Clearance Angle
5 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3305
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Nose Radius
0.008"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT3305FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.