Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4171550
  • Zoro # G2813872

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171550
Zoro #
G2813872
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160408RH
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Coating
Tin
Super Alloy (S) Compatibility
No
ANSI Number
VNMG332RH
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
RH
Material - Machining
Carbide
ANSI Code
VNMG332RH
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Finish - Machining
TiN
Included Angle
35 Degrees
Manufacturer Grade
WP25CT
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Shape
Rhombic
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG332RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.