Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4171155
  • Zoro # G2813139

product price: 
$
9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171155
Zoro #
G2813139
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220412MR
Coating
Tin
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
ANSI Number
TNMG433MR
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Included Angle
60 Degrees
ANSI Code
TNMG433MR
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Coating Process
CVD
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Shape
Triangle
Chip-Breaker Code
MR
Manufacturer Grade
WP15CT
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.