Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 5680173
  • Zoro # G2817810

product price: 
$
14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5680173
Zoro #
G2817810
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120416UR
Hardened (H) Compatibility
No
ANSI Number
SNMG434UR
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
ALOX-SN
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
8
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Shape
Square
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
UR
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
ANSI Code
SNMG434UR
Number of Cutting Edges
8
Manufacturer Grade
WS25PT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Feed Type
High
Included Angle
90 Degrees
Secondary Material Application ISO Code
K, N, P
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.063"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.