Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4171451
  • Zoro # G2813513

product price: 
$
7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171451
Zoro #
G2813513
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408UR
ANSI Number
WNMG332UR
Mounting Style
Clamp
Coating
Tin
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Finish - Machining
TiN
Material - Machining
Carbide
Chip-Breaker Code
UR
ANSI Code
WNMG332UR
Clearance Angle
0 Degrees
Shape
Trigon
Measurement System
Fractional Inch
Coating Process
CVD
Chip-Breaker Style
Double Sided
Secondary Material Application
Steel
Manufacturer Grade
WK20CT
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Through Hole Inside Dia.
0.1500 in
Thickness
3/16 in
Cutting Edge Length
6.52mm

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.