Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 5908948
  • Zoro # G2819159

product price: 
$
19.75
/ea
Sold in multiples of 5 for $98.75

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908948
Zoro #
G2819159
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408MS
Mounting Style
Clamp
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
ANSI Number
VNMG332MS
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
ALOX-SN
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Cutting Application
Turning
Shape
Rhombic
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Code
MS
Included Angle
35 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VNMG332MS
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Manufacturer Grade
WS25PT
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in, ANSI Code VNMG332MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.