Shop WIDIA

Diamond Turning Insert, Diamond, 4, VNMG, 3, Carbide

  • Mfr # 4171017
  • Zoro # G2812000

product price: 
$
13.19
/ea
Sold in multiples of 5 for $65.95

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171017
Zoro #
G2812000
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG220412RH
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
ANSI Number
VNMG433RH
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Finish - Machining
TiN
Included Angle
35 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Chip-Breaker Code
RH
Manufacturer Grade
WP15CT
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
VNMG433RH
Shape
Rhombic
Primary Material Application ISO Code
P
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
22.14mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code VNMG433RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.