Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNGA, 3, Ceramic

  • Mfr # 2952185
  • Zoro # G2908862

product price: 
$
32.19
/ea
Sold in multiples of 5 for $160.95

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952185
Zoro #
G2908862
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
DNGA150612T02020
Coating
Uncoated
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DNGA443T0820
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Material - Machining
Ceramic
Included Angle
55 Degrees
Material Grade - Machining
Silicon Nitride Ceramic
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Primary Material Application ISO Code
H, K
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
CW5025
Primary Material Application
Cast Iron, Hardened Steel
Cutting Edge
Chamfered
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
DNGA443T0820
Clearance Angle
0 Degrees
Material
Ceramic
Style
DNGA
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
443
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGA443T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.