Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNG, 3, Ceramic

  • Mfr # 2952115
  • Zoro # G2908573

product price: 
$
30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
1/2 in
Insert Size
453
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952115
Zoro #
G2908573
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
CNGN120712T02020
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Coating
Uncoated
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
CNG453T0820
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cutting Application
Turning
Cutting Edge
Chamfered
Material Grade - Machining
Silicon Nitride Ceramic
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Manufacturer Grade
CW5025
Primary Material Application ISO Code
H, K
Shape
Rhombic
ANSI Code
CNG453T0820
Material - Machining
Ceramic
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Hardened Steel
Material
Ceramic
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
453
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.3125"
Cutting Edge Length
12.90mm
Thickness
5/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNG453T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.