Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNG, 3, Ceramic

  • Mfr # 2952603
  • Zoro # G2909127

product price: 
$
20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952603
Zoro #
G2909127
UPC #
-
Country of Origin
China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
CNGN120412T02020
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNG433T0820
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Clamp
Insert Holding Type
No Screw Hole
Clearance Angle
0 Degrees
Material - Machining
Ceramic
Primary Material Application ISO Code
H, K
Number of Cutting Edges
4
Shape
Rhombic
ANSI Code
CNG433T0820
Primary Material Application
Cast Iron, Hardened Steel
Manufacturer Grade
CW2015
Cutting Application
Turning
Cutting Edge
Chamfered
Material Grade - Machining
Alumina Ceramic
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material
Ceramic
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNG433T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.