Diamond Turning Insert, Diamond, 4, CNGA, 1, Ceramic

  • Mfr # 2952526
  • Zoro # G2909020
product price: 
$
20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952526
Zoro #
G2909020
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
CNGA120404T02020
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
CNGA431T0820
Coating
Uncoated
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Clearance Angle
0 Degrees
Manufacturer Grade
CW2015
Material Grade - Machining
Alumina Ceramic
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K
ANSI Code
CNGA431T0820
Material - Machining
Ceramic
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
4
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Hardened Steel
Cutting Edge
Chamfered
Material
Ceramic
Style
CNGA
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA431T0820, Clearance Angle 0 Degrees

Ratings & reviews