Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide

  • Mfr # 5538205
  • Zoro # G2816681

product price: 
$
18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538205
Zoro #
G2816681
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNGG120408FS
Coating
ALOX-SN
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
ANSI Number
CNGG432FS
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Manufacturer Grade
WS25PT
Secondary Material Application ISO Code
K, N, P
Cutting Application
Turning
Included Angle
80 Degrees
ANSI Code
CNGG432FS
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
FS
Material - Machining
Carbide
Material
Carbide
Style
CNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, ANSI Code CNGG432FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.