Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide

  • Mfr # 5548578
  • Zoro # G2816593

product price: 
$
18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548578
Zoro #
G2816593
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNGG120408FS
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Coating
AlTiSiN
Stainless (M) Compatibility
Yes
ANSI Number
CNGG432FS
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N, P
ANSI Code
CNGG432FS
Chip-Breaker Style
On Two Sides
Finish - Machining
AlTiSiN
Chip-Breaker Code
FS
Measurement System
Fractional Inch
Manufacturer Grade
WS10PT
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Number of Cutting Edges
4
Material
Carbide
Style
CNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGG432FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.