Diamond Turning Insert, Diamond, 4, CNMA, 1, Carbide
- Mfr # 2559874
- Zoro # G3875171
product price:Â
$
10.39
/ea
Sold in multiples of 10 for
$103.90
Key Features
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
THM-X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2559874
- Zoro #
- G3875171
- UPC #
- 4021169395772
- Country of Origin
- India
Dimensions
- Corner Radius
- 1/64 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 12.90mm
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMA120404, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.