Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5623462
  • Zoro # G7680290

product price: 
$
9.89
/ea
Sold in multiples of 5 for $49.45

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623462
Zoro #
G7680290
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308MU
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Coating
Tin
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
SCMT3252MU
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Finish - Machining
TiN
Clearance Angle
7 Degrees
Included Angle
90 Degrees
ANSI Code
SCMT3252MU
Material - Machining
Carbide
Manufacturer Grade
WP35CT
Secondary Material Application
Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Shape
Square
Chip-Breaker Style
On One Side
Coating Process
CVD
Cutting Application
Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Chip-Breaker Code
MU
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Cutting Edge Length
9.52mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.