Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide
- Mfr # 2559845
- Zoro # G3873832
product price:Â
$
10.59
/ea
Sold in multiples of 10 for
$105.90
Key Features
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
THM-X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2559845
- Zoro #
- G3873832
- UPC #
- 4021169396007
- Country of Origin
- India
- Item
- Diamond Turning Insert
- Insert Shape
- Diamond
- Insert Style
- CNMA
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- No
- Grade
- THM-X
- Insert Material
- Carbide
- ISO Number
- CNMA120408
- Coating
- Bright (Uncoated)
- Style
- CNMA
- Cutting Direction
- Neutral
- Manufacturer Grade
- THM-X
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
- Finish - Machining
- Bright (Uncoated)
- Included Angle
- 80 Degrees
- Material - Machining
- Carbide
- Clearance Angle
- 0 Degrees
- ANSI Code
- CNMA120408
- Measurement System
- Fractional Inch
- Shape
- Rhombic
- Cutting Application
- Turning
- Primary Material Application ISO Code
- H, K, N, S
- Material
- Carbide
- Coolant Fed
- Non-Coolant Through
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMA120408, Clearance Angle 0 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.