Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4172691
  • Zoro # G7680117

product price: 
$
6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172691
Zoro #
G7680117
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160404FF
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG331FF
Coating
Tin
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
6
Steel (P) Compatibility
Yes
Insert Holding Type
Straight Hole
Secondary Material Application
Nickel, Steel, Titanium
ANSI Code
TNMG331FF
Shape
Triangle
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
6
Material - Machining
Carbide
Manufacturer Grade
WM25CT
Chip-Breaker Style
Double Sided
Chip-Breaker Code
FF
Clearance Angle
0 Degrees
Finish - Machining
TiN
Included Angle
60 Degrees
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.