Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4165969
  • Zoro # G2910369

product price: 
$
10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165969
Zoro #
G2910369
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204086P
ANSI Number
CNMG4326P
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
8
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
M
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Manufacturer Grade
TN15M
Cutting Application
Turning
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Code
6P
Number of Cutting Edges
8
Material - Machining
Carbide
Included Angle
80 Degrees
ANSI Code
CNMG4326P
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.