Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4173035
  • Zoro # G2816149

product price: 
$
8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173035
Zoro #
G2816149
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408RH
Hardened (H) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG432RH
Non Ferrous (N) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Primary Material Application
Steel
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Code
RH
Clearance Angle
0 Degrees
Shape
Rhombic
Finish - Machining
TiN
Number of Cutting Edges
8
Manufacturer Grade
WM25CT
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
ANSI Code
CNMG432RH
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.