Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4166435

  • Zoro # G2911251


product price:  $10.79
/ea
Sold in multiples of 5 for $53.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4166435
Zoro #
G2911251
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.047"
Mounting Hole Dia.
0.2031"
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG1204127N
Hardened (H) Compatibility
No
Coating
Tin
ANSI Number
CNMG4337N
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
8
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Number of Cutting Edges
8
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
TN30P
Chip-Breaker Style
On Two Sides
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Shape
Rhombic
Secondary Material Application ISO Code
K
Cutting Application
Turning
Finish - Machining
TiN
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
CNMG4337N
Chip-Breaker Code
7N
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4337N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.