Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide

  • Mfr # 5549992
  • Zoro # G2817101

product price: 
$
21.39
/ea
Sold in multiples of 5 for $106.95

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5549992
Zoro #
G2817101
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG150404FS
ANSI Number
DNGG431FS
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Coating
Uncoated
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Chip-Breaker Style
On Two Sides
ANSI Code
DNGG431FS
Manufacturer Grade
WU10HT
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Chip-Breaker Code
FS
Included Angle
55 Degrees
Secondary Material Application ISO Code
N, P
Measurement System
Fractional Inch
Material
Carbide
Style
DNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG431FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.