Shop WIDIA
See all product information
Create Account
Insert, 1/2 in, 0.0312 in
- Mfr # 6290495
- Zoro # G0194314
product price:Â
$
8.99
/ea
Key Features
Inscribed Circle
1/2 in
Grade
WP25CT
Corner Radius
0.0312 in
Insert Thickness
3/16 in
Cutting Edge Length
0.342 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6290495
- Zoro #
- G0194314
- UPC #
- 4064182478121
- Country of Origin
- India
- Item
- Insert
- Inscribed Circle
- 1/2 in
- Grade
- WP25CT
Dimensions
- Corner Radius
- 0.0312 in
- Insert Thickness
- 3/16 in
- Cutting Edge Length
- 0.342 in
- Insert Hole Size
- 0.2031 in
Description
Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.