Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4166825
  • Zoro # G7679091
product price: 
$
13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166825
Zoro #
G7679091
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
441
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG1506042P
ANSI Number
DNMG4412P
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Shape
Rhombic
Secondary Material Application ISO Code
K
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Code
2P
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Number of Cutting Edges
4
Finish - Machining
TiN
Manufacturer Grade
TN10P
ANSI Code
DNMG4412P
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Primary Material Application
Steel
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4412P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews