Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 4170567
  • Zoro # G2811249
product price: 
$
10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170567
Zoro #
G2811249
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150412MR
ANSI Number
DNMG433MR
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Coating
Tin
Secondary Material Application
Cast Iron
Chip-Breaker Code
MR
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Cutting Application
Turning
Primary Material Application
Steel
Primary Material Application ISO Code
P
Manufacturer Grade
WP25CT
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Included Angle
55 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
ANSI Code
DNMG433MR
Shape
Rhombic
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG433MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews