Shop WIDIA
See all product information
Create Account
Diamond Turning Insert, Round, 0.7874 in, None, Carbide
- Mfr # 2261654
- Zoro # G3877910
product price:Â
$
22.39
/ea
Sold in multiples of 10 for
$223.90
Key Features
Insert Shape
Round
Insert Style
None
Inscribed Circle
0.7874 in
Insert Size
0.7874"
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2261654
- Zoro #
- G3877910
- UPC #
- 4021169154782
- Country of Origin
- India
Dimensions
- Insert Size
- 0.7874"
- Mounting Hole Dia.
- 0.2618"
- Insert Thickness
- 0.2500"
Details
- Item
- Diamond Turning Insert
- Insert Shape
- Round
- Insert Style
- None
- Inscribed Circle
- 0.7874 in
- Chip-Breaker
- Yes
- Grade
- THM-X
- Insert Material
- Carbide
- Cutting Direction
- Neutral
- Relief Angle
- 0 Degrees
- Coating
- Bright (Uncoated)
- Style
- RCMX
- Measurement System
- Decimal Inch
- Finish - Machining
- Bright (Uncoated)
- Material
- Carbide
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Turning
Description
Diamond Turning Insert, Inscribed Circle 0.7874 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.