Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4172955
  • Zoro # G2816018

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172955
Zoro #
G2816018
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408MR
ANSI Number
CNMG432MR
Stainless (M) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker Code
MR
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Secondary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
ANSI Code
CNMG432MR
Number of Cutting Edges
8
Finish - Machining
TiN
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Manufacturer Grade
WM25CT
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.