Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.05mm, Diamond

  • Mfr # 3898745
  • Zoro # G3874410

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3898745
Zoro #
G3874410
UPC #
4021169697326
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
CDHBS4T0X0FST
Coating
Bright (Uncoated)
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
CDHB
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
Number of Cutting Edges
1
Cutting Application
Turning
ANSI Code
CDHB1206X0FST
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Material - Machining
Polycrystalline Diamond
Primary Material Application ISO Code
N
Cutting Material Coverage
Single Tip
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Measurement System
Metric
Cutting Edge
Sharp Corner
Manufacturer Grade
WDN25U
Included Angle
80 Degrees
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
0.05mm
Insert Thickness
0.0400"
Mounting Hole Dia.
0.0840"
Cutting Edge Length
4.03mm
Thickness
3/64 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB1206X0FST, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.