Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.18mm, Carbide

  • Mfr # 2830843
  • Zoro # G3878032

product price: 
$
16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830843
Zoro #
G3878032
UPC #
4021169351877
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
TN7
Insert Material
Carbide
ISO Number
CDHBS4T002
Style
CDHB
Cutting Direction
Neutral
Mounting Style
Taper Screw
Coating
TiN
Manufacturer Grade
TN7
Material - Machining
Cermet
Included Angle
80 Degrees
Secondary Material Application ISO Code
M, S
Clearance Angle
15 Degrees
Number of Cutting Edges
2
ANSI Code
CDHB120605
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Secondary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Cutting Application
Turning
Measurement System
Metric
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
0.18mm
Insert Thickness
0.0400"
Mounting Hole Dia.
0.0840"
Cutting Edge Length
4.03mm
Thickness
3/64 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB120605, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.