Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 0.18mm

  • Mfr # 2830853
  • Zoro # G3874383

product price: 
$
15.79
/ea
Sold in multiples of 5 for $78.95

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830853
Zoro #
G3874383
UPC #
4021169351785
Country of Origin
Switzerland
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CG6
ISO Number
CDHBS4T002
Cutting Direction
Neutral
Mounting Style
Taper Screw
Style
CDHB
Included Angle
80 Degrees
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Finish - Machining
TiC
Material - Machining
Carbide
Manufacturer Grade
CG6
Clearance Angle
15 Degrees
Shape
Rhombic
Secondary Material Application ISO Code
K, M, N, P
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
CDHB120605
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
0.18mm
Insert Thickness
0.0400"
Cutting Edge Length
4.03mm
Thickness
3/64 in

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiC, ANSI Code CDHB120605, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.