Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, CDHB, 1, Diamond

  • Mfr # 2830769
  • Zoro # G3873482

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Insert Size
0.1563"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830769
Zoro #
G3873482
UPC #
4021169352515
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
YYD400
Insert Material
Diamond
ISO Number
CDHBS4T004M
Mounting Style
Taper Screw
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Style
CDHB
Clearance Angle
15 Degrees
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Material Coverage
Mini Tip
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Measurement System
Fractional Inch
Number of Cutting Edges
1
Manufacturer Grade
YYD400
Shape
Rhombic
ANSI Code
CDHB12061M
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1563"
Corner Radius
1/64 in
Insert Thickness
0.0400"
Mounting Hole Dia.
0.0840"
Thickness
3/64 in
Cutting Edge Length
4.03mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHB12061M, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.