Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4166414
  • Zoro # G2911078

product price: 
$
8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166414
Zoro #
G2911078
UPC #
-
Country of Origin
Mexico
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT1102041P
No. of Edges
3
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Coating
Tin
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
TCMT21511P
Primary Material Application ISO Code
P
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Number of Cutting Edges
3
ANSI Code
TCMT21511P
Coating Process
CVD
Manufacturer Grade
TN10P
Chip-Breaker Style
On One Side
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Steel
Included Angle
60 Degrees
Chip-Breaker Code
1P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.11 in
Cutting Edge Length
11 mm
Thickness
0.0937 in

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.