Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4166452

  • Zoro # G2911242


product price:  $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4166452
Zoro #
G2911242
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG1906127N
No. of Edges
8
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CNMG6437N
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Chip-Breaker Style
On Two Sides
Manufacturer Grade
TN20K
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application
Steel
ANSI Code
CNMG6437N
Number of Cutting Edges
8
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Code
7N
Finish - Machining
TiN
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG6437N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.