Shop WIDIA
See all product information
Create Account
NEGATIVE INSERT GEO, 0.281 in, VNMG, 2
- Mfr # 6942278
- Zoro # G705972593
product price:Â
$
8.19
/ea
Sold in multiples of 5 for
$40.95
Key Features
Insert Style
VNMG
Inscribed Circle
0.281 in
Corner Radius
0.0312 in
Rake
Negative
ISO Number
VNMG12T308
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6942278
- Zoro #
- G705972593
- UPC #
- -
- Country of Origin
- India
Dimensions
- Corner Radius
- 0.0312 in
- Thickness
- 0.1563 in
- Depth of Cut
- 0.1563 in
- Through Hole Inside Dia.
- 0.1417 in
- Cutting Edge Length
- 0.4900 in
- Fits Chest Size
- Deformation Resistance
Description
NEGATIVE INSERT GEO, Chip-Breaker Code Not Applicable, Inscribed Circle 0.281 in, TiAlN, ANSI Code VNMG12T308, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.