Shop WIDIA

Diamond Turning Insert, Rectangle, LNUX, 2.40mm, Carbide

  • Mfr # 2012231
  • Zoro # G3933192

product price: 
$
67.99
/ea
Sold in multiples of 5 for $339.95

Key Features

Insert Shape
Rectangle
Insert Style
LNUX
Chip-Breaker
Yes
Grade
TTR
Corner Radius
2.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2012231
Zoro #
G3933192
UPC #
4021169274022
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Rectangle
Insert Style
LNUX
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
ISO Number
LNUX400924EN95
Coating
Bright (Uncoated)
Style
LNUX
Cutting Direction
Neutral
Chip-Breaker Code
EN95
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Secondary Material Application
P
General Shape
Rectangle
Manufacturer Grade
TTR
Number of Cutting Edges
8
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Shape
Rectangle
Measurement System
Metric
Material - Machining
Carbide
ANSI Code
LNUX400924EN95
Cutting Application
Turning
Included Angle
90 Degrees
Hole Type
Two Through Holes
Coolant Fed
Non-Coolant Through

Dimensions

Corner Radius
2.40mm
Width
1 in / 25.40mm
Mounting Hole Dia.
0.3591"
Insert Thickness
0.3750"
Cutting Edge Length
40.00mm
Thickness
3/8 in /9.53mm
Through Hole Inside Dia.
0.3591 in / 9.12mm

Description

Diamond Turning Insert, Chip-Breaker Code EN95, Bright (Uncoated), ANSI Code LNUX400924EN95, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.