Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0312 in
- Mfr # 6128328
- Zoro # G3817099
product price:Â
$
20.55
/ea
Sold in multiples of 5 for
$102.75
Key Features
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Corner Radius
0.0312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6128328
- Zoro #
- G3817099
- UPC #
- 4056544505729
- Country of Origin
- Japan
- Item
- Triangle Turning Insert
- Insert Shape
- Triangle
- Insert Style
- TNMG
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- ISO Number
- TNMG2706085
- Primary Material Application ISO Code
- M, P
- Clearance Angle
- 0 Degrees
- Included Angle
- 60 Degrees
- Measurement System
- Fractional Inch
- Material - Machining
- Carbide
- Cutting Application
- Turning
- Shape
- Triangle
- Primary Material Application
- Stainless Steel, Steel
- ANSI Code
- TNMG5425
- Manufacturer Grade
- WP35CT
- Finish - Machining
- TiN+TiCN+Al2O3+ZrCN
- Coating Process
- CVD
Dimensions
- Corner Radius
- 0.0312 in
- Through Hole Inside Dia.
- 0.25 in
- Cutting Edge Length
- 27.5 mm
- Thickness
- 0.25 in
Description
Triangle Turning Insert, Inscribed Circle 5/8 in, TiN+TiCN+Al2O3+ZrCN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.