Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 6341918
  • Zoro # G7919698
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6341918
Zoro #
G7919698
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-RP5 WKK20S
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
ANSI Number
CNMG643
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Included Angle
80 Degrees
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
ANSI Code
CNMG543-RP5 WKK20S
Insert Holding Type
Straight Hole
Chip-Breaker Code
RP5
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.0470"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Depth of Cut
1.20 to 8.00mm
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-RP5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews