Triangle Turning Insert, Triangle, 1/4 in, TPG2, 0.0312 in, Ceramic
- Mfr # 2952707
- Zoro # G2909398
product price:Â
$
17.45
/ea
Sold in multiples of 5 for
$87.25
Key Features
Insert Shape
Triangle
Insert Style
TPG2
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2952707
- Zoro #
- G2909398
- UPC #
- -
- Country of Origin
- China
Dimensions
- Insert Size
- 222
- Corner Radius
- 0.0312 in
- Insert Thickness
- 0.1250"
- Nose Radius
- 0.031"
- Cutting Edge Length
- 11 mm
- Thickness
- 0.125 in
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.